monotaro Stretch Film Holder 1set(2pcs)

#Nomor SKU S004354499
Wishlist
Rp96.900
Persediaan

Spesifikasi Produk

Unit 1set(2pcs)
Compatible For 3 inch (about 76 mm) paper tube
Material polypropylene
Dimensions (Width W x Depth D) (mm) About 100 x 113
M Code 58552174
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 July 2018
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Winding work of stretch film.
Description
It is a simple stretch film holder for paper tube inner diameter 3 inches (about 76 mm) type.The gripped part is fixed, only the stretch film body rotates according to movement.It will also prevent injuries and improve efficiency more than do it with ba
Warning
* Please do not use other than the purpose.  * To prevent burns due to friction, always wear gloves such as army hands please work.  * Please avoid storing hot and humid places.
Feature
This is a simple stretch film holder for 3 inch (approx. 76mm) paper tube inner diameter.
The gripped part is fixed, and only the stretch film body rotates according to the movement.
Rather than using bare hands, it also prevents injuries and increases efficiency.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait