monotaro Clamp Orthogonal (fixed) 1box(20pcs)

#Nomor SKU S004354390
Wishlist
Rp3.899.900
Persediaan

Spesifikasi Produk

Unit 1box(20pcs)
Standard Temporary Industrial Association Approved Goods
Material (Main body) Hot forged product (chromatic chromate plating) / (bolt) High tension bolt
Type Orthogonal (fixed)
Compatible Pipe Diameter (phi mm) 48.6
M Code 55898212
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 15.0
Tanggal Produk Terdaftar 09 July 2018
Terakhir Diperbaharui 01 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For joining steel and single pipe
Description
It is a clamp for connecting a steel frame and a single pipe.It is a clamp excellent in stability, rust resistance and durability.There are orthogonal and fixed type so you can use it according to the application.(Company) Temporary Industry Association a
Warning
* Please do not use other than the purpose.  * Please use before checking that there are no breakage or loose joints before use. * When storing, please avoid the place of high temperature and humidity in order to prevent the deterioration of the product
Feature
Clamp to connect steel frame and single pipe.
Clamp with excellent stability, rust resistance and durability.
There are orthogonal and fixed types, so you can use them according to your application.
Certified by the Japan Temporary Industry Association.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan