monotaro Estell Canvas Track Sheet (2 Way Type) OM-KH 1sheet

#Nomor SKU S004351771
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number OM-KH
Unit 1sheet
Carrier Dimension (m) 1.4 x 1.9
Sheet Size (mxm) 2.1 x 2.4
Type 2 way
Material (Eyelet) Aluminium
Material Ester canvas
Accessories 10 rubber bands (20 mm x about 40 to 60 cm)
Compatible Vehicle Light truck (light ~ 1 t)
Eyelet Pitch (mm) Vertical 530, Width 400
Thickness (mm) 0.66
Number of Eyelet 20
Becket Number 10
Eyelet Inner Diameter (mm) 12
M Code 20058675
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 3.7
Tanggal Produk Terdaftar 09 July 2018
Terakhir Diperbaharui 02 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high quality product manufactured by domestic manufacturer.It is very convenient with 2WAY type pocket.It is a sheet with excellent waterproof, weather resistant and durability, with resin coating on polyester base fabric.
Warning
* Do not use as a suspended cloth material of a product, a cloth material for falling prevention, a hammock, etc. absolutely because there is fear that it may lead to injury such as breakage, falling, falling. Also, as there is a danger of breakage or dr

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan