monotaro Button Type Armband (5 Packs) yellow Yellow 1pack(5sheets)

#Nomor SKU S004334828
Wishlist
Rp179.900
Persediaan

Spesifikasi Produk

Unit 1pack(5sheets)
Dimensions (mm) (Paper insertion part) Vertical 85 x side 300
Material vinyl
Mounting Method Button + safety pin
Spesifikasi Safety pin, button fastening
Color yellow
Main Part Dimension (mm) Vertical 100 x horizontal 410
M Code 38264694
Berat (Kg) 0.1
Tanggal Produk Terdaftar 09 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a type of armband that inserts paper and uses it.It is easy to handle with button type.

Usage :
Armband
Warning
- Do not use for any other purpose.
- Be careful when handling the safety pin when wearing it.
- Paper for insertion is not included.
- When storing, please avoid the place where there is a fire and high temperature and high humidity.
Feature
It is an armband of the type to insert paper and use. Button type, easy to handle.
Button color is either yellow or white.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait