DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil) IK16 1pc

#Nomor SKU S004309130
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Model Number IK16
Unit 1pc
Thread Size 14mm
Thread Pitch 1.25mm
Seat Type Gasket
Reach 19mm
Hex size 16mm
Heat Range 16
Resistor Value 5000ohm
Torque Specs Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
Gap 1.1mm
Overall Height ISO
Berat (Kg) 1.5
Tanggal Produk Terdaftar 09 July 2018
Terakhir Diperbaharui 12 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance
- Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching
- Machine Rolled Threads prevent seizing or cross threading during installation and removal
- 100% pre-fired to assure the highest quality possible
- Purified alumina powder Insulator provides exceptional strength and thermal conductivity
- Five rib insulator prevents Flashover
- Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan