Kennedy Hand Oil Can Metal Force Feed Pump (Alat Pelumas) KEN5401120K 125cc 1unit

#Nomor SKU S004245582
Wishlist
Rating:
100% of 100
(1)
Rp269.900
Persediaan

Spesifikasi Produk

Model Number KEN5401120K
Unit 1unit
Size (cc) 125
Body Finish/Coating Enamel
Material Metal
Design Features Detachable Spout
Capacity (cc) 125
Part Number KEN5401120K
Garansi Service 12 bulan
Berat (Kg) 0.6
Tanggal Produk Terdaftar 07 June 2018
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comprising of an enamel finish and a heavy-gauge, seamless metal body, these oil cans are suited for heavy-duty applications. Each can has a positive force feed brass pump and valve and is supplied with both rigid metal and flexible nylon threaded spouts. Finished in a red colour.
Feature
- Enamel finish provides additional protection against wear and tear
- Heavy gauge construction makes for a robust and resilient product
- Supplied with one metal and one flexible nylon spout for versatility
- Available in a range of sizes to suit your requirements
Typical Applications
- Automotive
- Construction

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk