TRUSCO Hand Lifter 500kg (Troli Scissor Lift Meja) HLF-E500G Green 1pc

#Nomor SKU S004184935
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number HLF-E500G
Unit 1pc
Equal Load (kg) 500
Stroke (mm) 600
Table Dimensions (WxL) (mm) 600x900
Weight (kg) 75
Color Green
Table Height (mm) 325 to 925
Functions Fast forward device/with
Number of Steps Early 18 / Slow 42
Wheel Diameter D (mm) 150 (rubber)
Elevating System Foot hydraulic type (spindle oil: ISO-VG 22 used)
M Code 16277476
Berat (Kg) 75.0
Tanggal Produk Terdaftar 31 May 2018
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is equipped with a hydraulic fast-forward device which automatically switches the ascent pitch according to the weight of the load. I attached a spring back mechanism to the release handle. Just release your hand in an emergency and the descent will st
Warning
Caution






- It will pass over the car. Please note that it is heavy.






- Bellows can not be retrofitted.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan