UHU Glue All Purpose Adhesive (Lem Serbaguna) 125ml 1pc

#Nomor SKU S004068198
Wishlist
Rating:
100% of 100
(2)
Rp56.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color Crystal Clear
Chemical Base Polyvinyl Acetate
Drying Time (s) Approx. 60-120
Size (ml) 125
Final Bond Strength (N/mm²) 7
Final Bond Strength After (hour) 24
Minimum Application Temperature (°C) 10
Maximum Temperature Resistance (°C) 70
Moisture Resistance Good
Solvent Mixture of esters and alkohols
Viscosity Medium Viscosity
Viscocity (mPa.s) 4400
Water Resistance Good
Water Soluble No
Flash Point (°C) K1 (<21℃)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 May 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UHU All Purpose Adhesive, the proven liquid synthetic resin adhesive for fast and crystal-clear bonds. Suitable for universal applications at home, in the office, for modelling, at school, for crafts etc. Glues various materials rapidly and durably. Once applied, the glue remains temporarily adjustable and does not wrinkle paper.
Warning
Handling :


Working Conditions:
Do not use at temperatures below +5 °C.
Surface Requirements:
Materials to be glued must be clean, dry and free of dust and grease.
Preliminary Surface Treatment:
When glueing plastics or metal, better results can be obtained if the parts to be stuck together are slightly roughened first.
Feature
Liquid
Crystal-clear
Fast drying
Temporarily adjustable
Does not wrinkle paper
Use
Suitable For:
Universal - glues wood, wood based materials, plastics (ABS, hard and soft PVC, Plexiglas, polystyrene, Resopal), metal, glass, porcelain, ceramic, leather, rubber, felt, cork, fabrics, cardboard, paper, many plastics and much more.
Not Suitable For:
Not suitable for Styrofoam, Polyethylene (PE) and Polypropylene (PP).

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk