ABB Kontaktor Tipe AX AX25-30-01-80 11kW 25A 3P 1pc
Rp459.900
Persediaan
Spesifikasi Produk
| Model Number | AX25-30-01-80 |
|---|---|
| Unit | 1pc |
| Dimensions (mm) | 44.0x74.0x76.3 |
| Rated Frequency (Hz) | Auxiliary Circuit 50/60Hz Main Circuit 50/60Hz |
| Max. Breaking Capacity | cos phi=0.45 (cos phi=0.35 for Ie more than 100A) At 440V 250A cos phi=0.45 (cos phi=0.35 for Ie more than 100A) At 690V 90A |
| Rated Insulation Voltage | acc. to IEC 60947-4-1 and VDE 0110 (Gr. C) 690V |
| Number of Main Contacts | 3 (NO) 0 (NC) |
| Number of Auxiliary Contacts | 0 (NO) 1 (NC) |
| Max. Mechanical Switching Freq. | 3600 cycles per hour |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 26 April 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with:
-3 main poles and 1 built-in auxiliary contact
-Control circuit: AC operated
-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
-3 main poles and 1 built-in auxiliary contact
-Control circuit: AC operated
-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan