Kennedy Straight Ruler KEN5183730K 600mm 1pc

#Nomor SKU S003838068
Wishlist
Rp559.900
Persediaan

Spesifikasi Produk

Model Number KEN5183730K
Unit 1pc
Hook Type Hanging Hole
Additional Features Anti-glare finish Permanent black figures and graduations Rigid Blade Round End
Units of Measurement Metric
Type Engineers Rule
Surface Finish Satin-Chrome
Material Stainless Steel
Dimensions (mm) 600x25
Garansi Service 12 bulan
Berat (Kg) 0.5
Tanggal Produk Terdaftar 27 March 2018
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Engineer's spring tempered rigid steel blades. Made from the finest quality spring tempered stainless steel and finished in satin chrome. Anti-glare finish with permanent black figures and graduations.
Feature
- Anti-glare finish with permanent black figures and graduations for easy reading
- Round end complete with hanging hole for easy storage
- Anti-rust
Notes
- Accuracy: ± 0.2mm full scale
- Constant at 20°C
- Metric - subdivided to 0.5mm and 1mm, figured every 10mm
- subdivided to 1/16 inch, 1/32inch and 1/64inch, figured every inch

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait