Oxford Precision Folding Magnifier With Scale FM30 1pc

#Nomor SKU S003781555
Wishlist
Rating:
20% of 100
(1)
Rp319.900
Persediaan

Spesifikasi Produk

Model Number FM30
Unit 1pc
Includes Pocket Magnifier plastic wallet
Product Number E-30
Magnification 6x
Lens Diameter (mm) 30
Product Type Pocket Magnifier
Mirror diameter (mm) 38
Surface Treatment Powder Coated
Additional Features Folds flat Self-standing
Part Number OXD3161620K
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 March 2018
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The original 'Linen tester' magnifier, although deriving its name from the textile industry, is also suitable for inspecting paper, photographs and printed documents. Possessing a 30mm diameter glass lens that provides up to 6x magnification, the magnifier also boasts a 38mm (11/2in.) working distance, a 25mm (1in.) square field, both metric and imperial graduations (1mm and 1/8in. divisions) and is fully self-standing to free your hands. The product also folds flat when not in use and is supplied in a plastic wallet.
Feature
Has both metric and imperial graduations
Self-standing to free both your hands
Provides 6 x magnification of objects
Powder coated for bolstered durability
Folds completely flat to save space when not in use
Supplied in a plastic wallet for safe keeping
Use
Can be used for the magnification of paper, printed materials, textiles and photographs

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk