Kennedy Roller Cabinet (Lemari Perkakas) KEN5942020K Red 28inch/3drawers 1unit

#Nomor SKU S003772171
Wishlist
Rp8.499.900
Persediaan

Spesifikasi Produk

Model Number KEN5942020K
Unit 1unit
Product Range Industrial Range
Mobility Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Set of 4 (2) 125mm Diameter Casters with Brakes & (2) 125mm Diameter Casters without Brakes Side Handle To Fit Roller Cabinets Product Type Roller Cabinet
Product Number BTD-283031DZ
Security Full Height Rear Locking Mechanism Reinforced Lid Fitted with Steel Stays
Replacement Spares To Suit This Product 10mm Top EVA Mat 2.5mm Drawer Slider 3 x 90 Degree Locks & Key 90 Degree Lock & Key CASTORS 5 x 2 Inch PP 2 x Fixed; 2 x Swivel with Full Brakes Gas Strut Key Blank Metal Lid Stops Set of (2) Side Handle
Number of Drawers 3
Product Dimensions in mm Depth 465mm Height 845mm Width 710mm
Drawer Dimensions (3) 570 x 400 x 75mm
Design Anti-Rust Resistant Perforated Sides Plastic Corner Bumpers Solvent Resistant Steel Inner Walls Supplied With 5mm Non Slip EVA Top Mat
Drawers 2.5mm EVA Liners 45mm Ball Bearing Slides Auto Return Fully Open Drawers For Greater Access Individual Latches
Color Red
Berat (Kg) 50.0
Tanggal Produk Terdaftar 01 March 2018
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan