Kennedy Straight Blade Tin Snip (Gunting Seng) KEN5911080K 8inch 1pc

#Nomor SKU S003770184
Wishlist
Rating:
100% of 100
(1)
Rp159.900
Persediaan

Spesifikasi Produk

Model Number KEN5911080K
Unit 1pc
Blade Material Hardened Carbon Steel
Compatible Materials Aluminium Copper Mild Steel
Type Tin Snips/Shears
Handle Material Polypropylene
Type of Cut Straight
Handle Shape Straight
Maximum Cutting Thickness (mm) 0.8
Overall Length (mm) 200
Garansi Service 12 bulan
Berat (Kg) 1.3
Tanggal Produk Terdaftar 01 March 2018
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from drop forged carbon steel with hardened and precision ground blades which can be re-sharpened, this range of standard type tin snips can cut copper, aluminium or mild steel. Constructed with a traditional, straight cutting design, the product is suitable for the general-purpose cutting of sheet metal in a wide range of materials. Complete with polypropylene handles.
Feature
- Can cut copper, aluminium and mild steel making for a versatile product
- Hardened carbon steel blades are highly durable and hold a good cutting edge even over time
- Polypropylene handles provide user comfort and control when using
- Available in a variety of sizes to suit your requirements
Typical Applications
- Engineering
- Construction
- DIY

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk