AMMANN Walk-Behind Vibratory Roller ARW 65 6.1kW/8.3HP 1unit
Rp259.999.900
Persediaan
Spesifikasi Produk
| Model Number | ARW 65 |
|---|---|
| Unit | 1unit |
| Mechanical Engine | Yanmar L100 |
| Dimensions (Width x Length x Height ) (mm) | 720x2288x1110mm |
| Drum Axle Width | 500mm |
| Drum Diameter | 400mm |
| Fuel | Diesel |
| Fuel Consumption | 1.2 l (0.32 gal/h) |
| Transport Height | 1835mm |
| Berat (Kg) | 712.0 |
| Tanggal Produk Terdaftar | 23 February 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
A 2-in-1 Machine is The ARW 65 Provides Two-in-One Capabilities That Make It The Perfect Fit for Every Construction Company. A High-Amplitude Setting Provides a Walk-behind Roller That Performs Like It was Custom Built for Work on Soils and Aggregates. by Simply Adjusting to The Lowamplitude The Operator Can Change to a Roller That is a Perfect Fit on Asphalt and Bituminous Materials. The Machine is Available with Hatzor Yanmar Diesel Engines, Leaving The Engine Choice Up to The Customers Preferences.
Soil and Bitumen Application
- High-Amplitude Setting for Work on Gravel/Soil.
- Low-Amplitude Setting for Asphalt And Bituminous Materials.
- Scrapers, Sprinkler System and Large Water Tank for Work On Bituminous Material Already Installed.
Hydraulic Drive
- Ensures Variable Speed Adjustment.
- Offers Smooth Starting/Braking Action.
- Low Maintenance Costs Due to Hydrostatic Drive and Vibration
Two Amplitudes Exciter
- Big Amplitude for Substructure
- Small Amplitude for Asphalt
Efficiency on Edges
- Clearance on Both Drum Sides Allows Compaction Work Extremely Close to Obstacles.
- No Time-Consuming Reworking on Edges is Needed.
Safety First
- Safety Handle Stopps Machine When Operator Looses Grip on Machine.
- Safety Handle Changes Direction to forward When The Machine Comes Too Close to The Operator In Reverse Mode.
- In Reverse Mode The Roller’S Speed Limit is Set to 2.5 Km/H As a Safety Regulation to Protect The Operator.
Soil and Bitumen Application
- High-Amplitude Setting for Work on Gravel/Soil.
- Low-Amplitude Setting for Asphalt And Bituminous Materials.
- Scrapers, Sprinkler System and Large Water Tank for Work On Bituminous Material Already Installed.
Hydraulic Drive
- Ensures Variable Speed Adjustment.
- Offers Smooth Starting/Braking Action.
- Low Maintenance Costs Due to Hydrostatic Drive and Vibration
Two Amplitudes Exciter
- Big Amplitude for Substructure
- Small Amplitude for Asphalt
Efficiency on Edges
- Clearance on Both Drum Sides Allows Compaction Work Extremely Close to Obstacles.
- No Time-Consuming Reworking on Edges is Needed.
Safety First
- Safety Handle Stopps Machine When Operator Looses Grip on Machine.
- Safety Handle Changes Direction to forward When The Machine Comes Too Close to The Operator In Reverse Mode.
- In Reverse Mode The Roller’S Speed Limit is Set to 2.5 Km/H As a Safety Regulation to Protect The Operator.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan