Sherwood Threading Set In Case SHR0869990K HSS M2-M16 1set(37pcs)

#Nomor SKU S003756980
Wishlist
Rp6.599.900
Persediaan

Spesifikasi Produk

Model Number SHR0869990K
Unit 1set(37pcs)
Tap Material High Speed Steel
Number of Pieces 37
Tap Finish/Coating Uncoated
Smallest Thread Size M2
Thread Standard Metric
Chamfer Plug Taper
Thread Direction Right Hand
Largest Thread Size M12
Kit Type Tap, Die & Drill
Die Type Hex Die Nut Round Die
Number of Dies 9
Die Hex Width 1.1 Inch 1.3 Inch
Includes (2) Bar Type Tap Wrench: 1/16 -1/4 Inch, 3/16 - 1/2 Inch (2) Die Stock: 13/16 Inch & 1 Inch (2) HSS Die Nuts: M12-1.75, M16-2.00 (2) HSS Dies 1 Inch O/D: M8-1.25, M10-1.50 (5) HSS Dies 13/16 Inch O/D: M2-0.40, M3-0.50, M4-0.70, M5-0.80, M6-1.00 (8) HSS Jobber Drills: 1.60mm, 2.50mm, 3.30mm, 4.20mm, 5.00mm, 6.80mm, 8.50mm, 10.20mm (8) Straight Flute Plug Taps: M2-0.40, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50, M12-1.75 (8) Straight Flute Taper Taps: M2-0.40, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25, M10-1.50, M12-1.75 Metal Case
Tap Dimensions Standard BS 328/DIN 338N DIN 1814 DIN 225 ISO 529
Thread Size Range M2 to M16
Tap Wrench Type Straight-handle Bar
Tap Type Straight Flute
Number of Taps 16
Berat (Kg) 3.8
Tanggal Produk Terdaftar 12 February 2018
Terakhir Diperbaharui 20 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait