OMRON Switching Power Supply S8VS Series S8VS-06024 1unit
Rp1.999.900
Persediaan
Spesifikasi Produk
| Model Number | S8VS-06024 |
|---|---|
| Unit | 1unit |
| Item Code | S8VS0068G |
| Function | Series operation: Possible (up to 2 units, external diode required) Parallel operation: Not possible Undervoltage detection display: None |
| Vibration Resistance | 10-55Hz Single amplitude 0.375mm No abnormality for 2 hours in each of 3 directions |
| Startup Time (ms) | At AC100V input: 620 typ. At 200V input: 400 typ. |
| Output Holding Time (ms) | AC100V input: 34 typ., AC200V input: 158 typ. |
| Safety Standard | UL 508(Listing, Class2 Output: Per 1310) UL 60950-1(Recognition), UL 62368-1 CSA C22.2 No.107.1(cUL)(Class2 Output:Per CSA C22.2 No.223) CSA C22.2 No.60950-1(cUR), No.62368-1 EN 50178, EN 60950-1, EN 62368-1 EAC mark, RCM mark |
| Inrush Current (A) | At AC100V input: 7.5 or less, 14typ. , AC200V input: 35 or less, 28typ. |
| Shape | Directly attached to DIN rail |
| Type | Standard type without display monitor |
| Terminal Shape | screw |
| Rated Input Voltage (V) | AC100 to 240 |
| Rated Output Current (A) | 2.5 |
| Rated Output Voltage (V) | 24 |
| Driving | Parallel: Not possible (but backup operation is possible, external diode required), Series: Possible (up to 2 units, external diode required) |
| Replacement Guideline | Nothing |
| External Dimensions (WxDxH) (mm) | 40x95x109.1 |
| Storage Temperature (°C) | -25 to 65 |
| Insulation Resistance (MΩ) | At 500V DC between 100 or more (all outputs, all alarm outputs) and (all inputs, ground [earth]) |
| Operating Ambient Temperature (°C) | -10 to 60 (no condensation or freezing) |
| Rated Output Power (W) | 60 |
| Alarm Output | Alarm output not possible |
| Ambient Humidity (%RH) | 25-85 (storage humidity 25-90%) |
| Input Frequency (Hz) | 50/60 (47 to 450) |
| Mounting Direction | Standard installation |
| Shock Resistance (m/s2) | 2 |
| Input Fluctuation (%) | 0.5 or less (input AC85~264V at 100 load) |
| Load Fluctuation | 1.5% or less (at rated input, 0 to 100% load) |
| Overcurrent Protection | 105 to 160% of rated output current, reverse L drooping type/intermittent operation type, automatic recovery |
| Overvoltage Protection | Yes (To recover, turn off the input power, leave it for at least 3 minutes, then turn the input power back on) |
| Leakage Current (mA) | (When inputting 100V) 0.5 or less, (When inputting 200V) 1.0 or less |
| Output Voltage Variable Range (%) | -10 to +15 (at V.ADJ) |
| Output Ripple Noise Voltage (mV) | 70 or less |
| Temperature Fluctuation (%/°C) | 0.05 or less |
| Undervoltage Detection Output | Nothing |
| Output Indicator Light | Yes (color: green) |
| Efficiency (%) | 78 or more |
| Harmonic current regulation | EN61000-3-2 compliant |
| Noise Terminal Voltage | EN55011 Group 1 Class B compliant, FCC Class A compliant |
| Radiated Interference Electrolytic Strength | EN55011 Group1 ClassB compliant |
| Output Voltage Display | Nothing |
| Output Current Display | Nothing |
| Peak Hold Current Display | Nothing |
| Characteristic | Replacement time notification function type. The display section shows the status using a 3-digit, 7-segment LED display. |
| Current (at AC100V input) (A) | 1.7 or less, 1.3typ. |
| Current (at AC200V input) (A) | 1.0 or less, 0.68typ. |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 06 February 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Withstand voltage (V/min)
Between AC3.0k (all inputs) and (all outputs, all alarm outputs) (detection current 20mA)
Between AC2.0k (all inputs) and (ground [earth]/FG) (detection current 20mA)
Between AC1.0k (all outputs, all alarm outputs) and (ground [earth]/FG) (detection current 30mA)
Between AC500 (all outputs) and (all alarm outputs) (detection current 20mA)
Between AC3.0k (all inputs) and (all outputs, all alarm outputs) (detection current 20mA)
Between AC2.0k (all inputs) and (ground [earth]/FG) (detection current 20mA)
Between AC1.0k (all outputs, all alarm outputs) and (ground [earth]/FG) (detection current 30mA)
Between AC500 (all outputs) and (all alarm outputs) (detection current 20mA)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan