OMRON Miniature Basic Switch (Saklar Mikro) V-155-1A5 BY OMI Short Hinge Roller Lever 1pc

#Nomor SKU S003722879
Wishlist
Rating:
100% of 100
(1)
Rp37.900
Persediaan

Spesifikasi Produk

Model Number V-155-1A5 BY OMI
Unit 1pc
Item Code V15M0147D
Withstand Voltage Between terminals of the same polarity: AC1000V 50/60Hz 1min Between live metal parts and ground, between each terminal and non-live metal parts: AC1500V 50/60Hz 1min *When using separator
PTI (tracking characteristics) 175
Actuator Type Hinge roller short lever type
Allowable Operating Speed (mm-m/s) 0.1 to 1 (for pin push button type)
Allowable Operation Frequency (times/minute) Mechanical: 600 (for pin push button type), Electrical: 60
Contact Configuration 1c
Contact Resistance (miliΩ) 15 or less (initial value)
Contact Spacing (mm) Standard value: 1 (F gap)
Contact Specifications rivet
Electric Shock Protection Class Class I
Electrical Durability 100,000 times or more (30 times/min), heat-resistant type: 20,000 times or more (30 times/min)
Force Required for Operation (OF) (N) max 2.35
Heat Resistance Temperature (°C) 150 (heat resistant type)
Impact Resistance Durability (m/s²) Maximum 1000
Inrush Current (A) Normally closed: max. 36, normally open: max. 36
Insulation Resistance (MΩ) 100 or more (at DC500V insulation resistance meter)
Contact Material silver alloy
Mechanical Durability More than 50 million times (60 times/min)
Minimum Compatible Load (V-mA) DC5-160 (reference value)
Operating Humidity Range (%RH) 85 or less (at +5 to +35℃)
Operating Temperature Range (°C) -25 to +105 60%RH or less (no freezing or condensation)
Protective Structure IEC IP40
Rated Resistive Load Current (A) 15
Rated Voltage (V) AC250
Resistive Load (V-A) AC250-15, DC125-0.6, DC250-0.3 (Ambient temperature: 20±2℃, Ambient humidity: 65±5%RH, Operation frequency: 30 times/min)
Return Force (N) RF: min 0.49
Shock Resistance Malfunction (m/s) Maximum 300
Type of Terminal Solder terminal type
Vibration Resistance (Malfunction) Frequency 10~55Hz Double amplitude 1.5mm
Berat (Kg) 0.1
Tanggal Produk Terdaftar 06 February 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Miniature Basic Switch, 15 A at 250 VAC, Short hinge roller lever, SPDT, Solder terminals, Maximum Operating Force 1.96 N

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk