KLENCO Steamer Machine (Mesin Uap) Monsoon ST7 1unit

#Nomor SKU S003647547
Wishlist
Rp41.999.900
Persediaan

Spesifikasi Produk

Model Number Monsoon ST7
Unit 1unit
Operating pressure 5 bar
Boiler Tank (Stanless Steel) (L) 2.7 Litres
Steam Temperature (°C) 140 Degrees C
Recovery Tank (L) 7
Refill/Chemical Tank (L) 1.5 Litres
Absorbed Power 3000 W
Vacuum Motor 1000 W
Power Supply 230 V/ 50Hz
Dimension (LxWxH) 45 x 29 x 47 cm
Berat (Kg) 12.0
Tanggal Produk Terdaftar 14 November 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Monsoon ST7 combines steam cleaning and detergent spraying functions. It allows you choose the most effective function for all cleaning jobs, such as with steam only, water only, steam and water, or steam and detergent. Monsoon ST7 is competent to suck up dissolved dirt, liquids and dry dust.
Standard Accessories
> 2.5m steam/vacuum hose assembly
> Extension steam/vacuum wands (set of 2)
> Multi-purpose floor/carpet steam cleaning nozzle with inserts
> Universal steam lance with 3-round brush inserts
> Window steam cleaning nozzle
> Triangular cleaning brush
> Bottle for refilling boiler

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan