ThreeBond Liquid Gasket (Lem Gasket) 1184 200g 1pc

#Nomor SKU S003646779
Wishlist
Rp409.900
Persediaan

Spesifikasi Produk

Model Number 1184
Unit 1pc
Operating Temp. Range - 40 to 150 Degree Celcius
Appearance Gray
Specific Gravity 1.26
Hardness 23 Shore A
Viscosity (Pa.s) 9.50
Elongation 17.2
Tack Free Time 12 min
Tensile Strength 0.17 Mpa
Packaging Size (g) 200
Berat (Kg) 0.2
Tanggal Produk Terdaftar 13 November 2017
Terakhir Diperbaharui 07 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.
After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.
Feature
- Good padding property : It shows an excellent sealing effect even on bonded surfaces with poor flatness and large clearance.
- Excellent resistance to vibration and impact After applied and dried, it forms a rubber-like elastic body and exhibit excellent resistance to vibration and impact.
- Excellent resistance to high and low temperatures It keeps stable rubber elasticity in a wide temperature range from -40°C to 150°C.
- Excellent resistance to water and oil
- Effective in preventing leak from threaded portions

Dokumentasi Produk

Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan