monotaro Roda Load Wheel untuk Hand Pallet HP-200RH 1set(4pcs)
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | HP-200RH |
|---|---|
| Unit | 1set(4pcs) |
| Bearing inner diameter (Φmm) | 20 |
| Width (mm) | 70 |
| Suitable For | Hand pallet truck HP-2000 |
| Diameter (φmm) | 73 |
| M Code | 07560122 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 3.3 |
| Tanggal Produk Terdaftar | 02 November 2017 |
| Terakhir Diperbaharui | 03 February 2026 |
Informasi Produk
Description
Load wheel for hand pallet truck HP-2000. Equipped with a check valve to prevent overloading, it protects the operator and the hand pallet. An integrated hydraulic pump is used to prevent oil leakage. Since both the road wheel and steering wheel are made of urethane, they have excellent oil resistance, wear resistance, and load resistance, and the floor surface is less polluted.
Road wheel for hand pallet truck HP-2000
* Do not use for any purpose other than its intended purpose.
Road wheel for hand pallet truck HP-2000
* Do not use for any purpose other than its intended purpose.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/riS003643990-4.jpg)

/monotaro%20Hand%20Pallet%20(Troli%20Barang)%20HP-2000%20PU%20Wheel%20Orange%202ton%201unit/1cS002004048-13.jpg)