Jembo Power Cable NYYHY Series (Kabel Listrik) Heavy Thermoplastic Flexible 450/750 (AC)5x6mm2 1roll(50m)

#Nomor SKU S003636916
Wishlist
Rating:
100% of 100
(1)
Rp7.799.900
Persediaan

Spesifikasi Produk

Unit 1roll(50m)
Number of Cores 5
Nominal Cross Section Area (mm²) 6
Rated Voltage (V) 450/750 (AC)
Insulation Thickness (mm) 0.9
Outer Sheath Thickness (mm) 1.6
Overall Diameter (mm) 16.6
Conductor Diameter (N x mm) 3.06
DC Resistance for Conductor (ohm/km) 3.3 (at 20°C)
Conductor Material Plain Annealed Copper Wire
Insulation Material PVC
Outer Sheath Material PVC (Black Color)
Core x Size (mm²) 5x6
Berat (Kg) 22.9
Tanggal Produk Terdaftar 20 October 2017
Terakhir Diperbaharui 06 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Symbol : NYYHY

- Copper Low Voltage Cable

- Construction:
1. Conductor : Plain Annealed Copper Wire
2. Insulation : Polyvinyl Chloride
3. Colour Code : Colour Coding ( see table )
4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )
5. Cable Marking : Manufacture name ( JEMBO CABLE )

- Rated Voltage : 450/750 Volts

- Min bending radius static : 8 x cable diameter

- Test voltage : 2500/5V/min

- Application :
These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk