- Symbol : NYYHY
- Copper Low Voltage Cable
- Construction:
1. Conductor : Plain Annealed Copper Wire
2. Insulation : Polyvinyl Chloride
3. Colour Code : Colour Coding ( see table )
4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )
5. Cable Marking : Manufacture name ( JEMBO CABLE )
- Rated Voltage : 450/750 Volts
- Min bending radius static : 8 x cable diameter
- Test voltage : 2500/5V/min
- Application :
These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
Jembo Power Cable NYYHY Series (Kabel Listrik) Heavy Thermoplastic Flexible 450/750 (AC)3x0.75mm2 1roll(50m)
Rp639.900
Persediaan
Spesifikasi Produk
| Unit | 1roll(50m) |
|---|---|
| Number of Cores | 3 |
| Nominal Cross Section Area (mm²) | 0.75 |
| Rated Voltage (V) | 450/750 (AC) |
| Insulation Thickness (mm) | 0.6 |
| Outer Sheath Thickness (mm) | 0.9 |
| Overall Diameter (mm) | 7.2 |
| Conductor Diameter (N x mm) | 1.07 |
| DC Resistance for Conductor (ohm/km) | 26 (at 20°C) |
| Conductor Material | Plain Annealed Copper Wire |
| Insulation Material | PVC |
| Outer Sheath Material | PVC (Black Color) |
| Core x Size (mm²) | 3x0.75 |
| Berat (Kg) | 3.4 |
| Tanggal Produk Terdaftar | 20 October 2017 |
| Terakhir Diperbaharui | 06 February 2026 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Jembo%20Power%20Cable%20NYYHY%20Series%20(Kabel%20Listrik)%20Heavy%20Thermoplastic%20Flexible%20450%2F750%20(AC)3x0_75mm2%201roll(50m)/S003636589-1.jpg)