- Non-slip material is less slippery compared to masker film (HDPE (high-density poly)), which is made from LDPE (low-density poly) and used in general-purpose cloth maskers.
-
The embossed finish prevents the film from sticking together when the film is spread.
monotaro Paint Masking Film Non Slip 1100mm x 20m 1roll
Rp129.900
Persediaan
Spesifikasi Produk
| Unit | 1roll |
|---|---|
| Tape Width (mm) | 18 |
| Sheet Width (mm) | 1100 |
| Material (Sheet) | Polyethylene film |
| Package Weight (g) | 716 |
| Tape Type | Fabric tape (brown) |
| Finishing Width (mm) | 295 |
| Number of Foldings | 4 |
| Sheet Length (m) | 20 |
| Thickness (mm) | 0.03 |
| M Code | 07578602 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 28 September 2017 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||