monotaro Radiator leak + cap tester for domestic cars AMR1119-KPA 1set

#Nomor SKU S003568897
Wishlist
Rating:
100% of 100
(1)
Rp2.699.900
Persediaan

Spesifikasi Produk

Model Number AMR1119-KPA
Unit 1set
Compatible Cap size: inner diameter 31mm / depth 9.5mm, inner diameter 31mm / depth 15.7mm, inner diameter 41mm / depth 19.5mm
Set Contents Pressure pump x1, Leak test adapters x 3 types, Cap test adapters x 2 types, Water temperature gauge x 1 type
Package Weight (g) 2160
M Code 06616164
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 2.1
Tanggal Produk Terdaftar 28 September 2017
Terakhir Diperbaharui 03 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By attaching an adapter that fits the radiator and pressurizing the cooling water channel through the radiator, you can inspect for damage and cooling system leakage. By replacing the attachment, it can be used for all domestic vehicles. The valve opening pressure of the radiator cap can also be checked by using the included cap test adapter. A water thermometer is also attached.

Application :
For inspection of breakage and cooling system leakage

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk