monotaro Coil spring compressor ME-104A 1set(2pcs)
Rp859.900
Persediaan
Spesifikasi Produk
| Model Number | ME-104A |
|---|---|
| Unit | 1set(2pcs) |
| Compatible | spring up to 20mm wire diameter |
| Overall Length (mm) | 300 |
| Effective Length (mm) | 25 - 210 (nail stroke) |
| Package Weight (g) | 2932 |
| M Code | 05695917 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 2.9 |
| Tanggal Produk Terdaftar | 28 September 2017 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Deskripsi
The desorption of the coil spring
Description
Since spring catch plate is attached, it can prevent falling off. To detach the coil spring
Warning
Free band type of boot band will not be able caulked. Do not use other than their intended purpose.Feature
It is caulking-type boots band dedicated pliers that can be fitted with the caulking type of bands such as drive shafts and radiator hose by caulking. By combining the and torque wrench and spinner handle extending using the handle socket of the plug anglKetentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/S003568309-1.jpg)