monotaro Piston Ring Pliers with Safety Stopper (Tang Jepit Otomotif) M15-K143 1pc

#Nomor SKU S003567821
Wishlist
Rp189.900
Persediaan

Spesifikasi Produk

Model Number M15-K143
Unit 1pc
Compatible (ring thickness) 1.2 - 6.3mm
Overall Length (mm) About 175
Package Weight (g) 86
M Code 05366278
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2017
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
To remove the piston ring and the mounting
Description
It is with safety stopper which can be adjusted. It is a tool for expanding the piston ring when detaching the piston ring or attaching it to the piston. With this, work will be easier. It is convenient with an adjustable safety stopper. For removing and installing the piston ring
Warning
Do not use other than their intended purpose.
Feature
Piston can be inserted into the smooth, able to compress the ring tighten wrapped around the ring portion at the time of assembling the cylinder.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan