monotaro Locking Pinch Off Pliers (Tang Buaya Otomoitf) MCL-305PO 1pc

#Nomor SKU S003567739
Wishlist
Rp439.900
Persediaan

Spesifikasi Produk

Model Number MCL-305PO
Unit 1pc
Overall Length (mm) 250
Compatible Size (mm) 12.5 or less
M Code 05263938
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.4
Tanggal Produk Terdaftar 28 September 2017
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Radiator hose, and it is suitable for use of the brake hose.
Description
-Block the flow of liquid by sandwiching a radiator hose or fuel hose
-Because it is a vise pliers type, you do not need the power to hold it as it is caught
-It can also be used to prevent leakage of copper tubes during leakage. It is suitable for use in radiator hoses and brake hoses.
Warning
Scattering of chips, please beware of injury due to the winding and the like.Please do not touch with bare hands in the cutting edge.Since there is fear of corruption, as work at the time, I will use the protective glasses, thank you.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan