Leica Disto Touch D810 Package Case with Tripod TRI 70 and Leica Adapter FTA360 1unit

#Nomor SKU S003535486
Wishlist
Rp40.999.900
Persediaan

Spesifikasi Produk

Model Number D810
Unit 1unit
Bluetooth Smart Battery 2 x AAA
Dimensions (mm) 164x61x31
Measurement Range (m) 0.05 s/d 200
Accuracy (mm) + 1.0
Protection Class IP54
Box Length (mm) 392
Box Width (mm) 495
Box Height (mm) 153
Product Weight with Packaging (kg) 5
Bluetooth v4.0
Included Accessories Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
Accuracy with Favourable Conditions (mm/inch) 1.0 / 0.04
Accuracy with Unfavourable Conditions (mm/inch) 2.0/0.08
Diameter Laser Point at Distances (mm/m) 6 / 30 / 60 | 10 / 50 / 100
Range of Bluetooth (m) up to 10
Range with Favourable Conditions (m) 0.05 – 250
Range with Unfavourable Conditions (m) 0.05 – 120
Smallest Unit Displayed (mm/inch) 0.1 / 1/32
Temperature Range Storage Operation (°C/°F) -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
Tilt Measuring Range (°) 360
Tilt Measuring Tolerance (°) ± 0.1
Range with Favourable Conditions (ft) 0.16 – 820
Range with Unfavourable Conditions (ft) 0.16 – 394
Berat (Kg) 0.2
Tanggal Produk Terdaftar 26 September 2017
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
- Jangkauan Pengukuran 0.05 s/d 200 m
- Ketelitian: + 1.0mm
- Protection Class: IP54
- Bluetooth Smart Battery: 2x AAA
- Berat: 238g
- Dimensi: 164x61x31mm
- Terdiri Dari: Leica Disto D810, laser distance meter, Leica Adapter FTA360, Leica Tripod TRI70, termasuk carry case.
Description
The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.

With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.

The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.

Measuring in pictures with the optical zoom
DISTO D810 touch, pouch, hand loop, user manual on CD, Quickstart guide, Warranty card, Safety Manual, Calibration Certificate Silver, USB charger
with USB cable and 4x country adapter, general notes, tripod adapter FTA360, instruction, photo-tripod TRI70.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan