TECLOCK Dial Tension Gauges DT-50 1pc

#Nomor SKU S003525111
Wishlist
Rp2.299.900
Persediaan

Spesifikasi Produk

Model Number DT-50
Unit 1pc
Minimum Scale 2gf
Measuring Range 6gf - 50gf
Dial Reading 6-50-6
Type Standard type
Spesifikasi Gram force
Berat (Kg) 0.1
Tanggal Produk Terdaftar 22 September 2017
Terakhir Diperbaharui 16 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- These are mechanical tension gauges displaying in Newton, which can measure precise and moment force like tensile force or compression force.
- Miniature bearing is adopted to contact point bearing and it can obtain stable indication accuracy.
- It can be used for the wide range of usage for contact force such as micro-switch, relay, valve, and measuring force of dial indicator, and spring force of precise spring, and pressing force of key-board.
- There are 2 types of standard type which sustains momentary highest value, and peak pointer type.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan