TECLOCK Dial Tension Gauges DTN-500 1pc
Rp2.799.900
Persediaan
Spesifikasi Produk
| Model Number | DTN-500 |
|---|---|
| Unit | 1pc |
| Minimum Scale | 0.2N |
| Measuring Range | 0.6N to 5N |
| Dial Reading | 0.6-5-0.6 |
| Type | Standard type |
| Spesifikasi | Newton force |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 22 September 2017 |
| Terakhir Diperbaharui | 16 June 2025 |
Informasi Produk
Description
- These are mechanical tension gauges displaying in Newton, which can measure precise and moment force like tensile force or compression force.
- Miniature bearing is adopted to contact point bearing and it can obtain stable indication accuracy.
- It can be used for the wide range of usage for contact force such as micro-switch, relay, valve, and measuring force of dial indicator, and spring force of precise spring, and pressing force of key-board.
- There are 2 types of standard type which sustains momentary highest value, and peak pointer type.
- Miniature bearing is adopted to contact point bearing and it can obtain stable indication accuracy.
- It can be used for the wide range of usage for contact force such as micro-switch, relay, valve, and measuring force of dial indicator, and spring force of precise spring, and pressing force of key-board.
- There are 2 types of standard type which sustains momentary highest value, and peak pointer type.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan