Yamawa Hand Tap (M) HT (Mata Tap) HSS/3 4.0x0.7mm 1pack(3pcs)

#Nomor SKU S003499863
Wishlist
Rating:
100% of 100
(2)
Rp279.900
Persediaan

Spesifikasi Produk

Model Number HT
Unit 1pack(3pcs)
Size 4.0x0.7mm
Material High speed steel
Class P2
Overall Length (mm) 52
Thread Length (mm) 11
Length Shank (mm) 29
Shank Diameter (mm) 5
Number of Flutes 3
Type 3
Contents chamfer length 9 pitches (taper), 5 pitches (plugs) & 1.5 pitch (bottoming)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 September 2017
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tap series designed for general purpose applications in small to large batch quantity jobs that require the most economical tap cost to tool life.
Feature
Product Features
●Suitable for work piece materials where the chips are powdery or where the chips are produced as a small curl.
●The cutting edge strength is high.
●It is easy to resharpen.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk