Hioki Pencil HiTester 3246-60 1unit

#Nomor SKU S003468043
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 3246-60
Unit 1unit
DC Voltage 419.9 mV to 600 V, 5 ranges, Basic accuracy: +/- 1.3 % rdg. +/- 4 dgt
Resistance 419.9 Ohm to 41.99 MegaOhm, 6 ranges, Basic accuracy: +/- 2.0 % rdg. +/- 4 dgt.
Continuity Buzzer Detection level 50 Ohm +/- 40 Ohm
Sampling Rate 2.5 times/sec
Power Supply Coin type lithium battery (CR2032) x1, Continuous use: 150 hours (at DC V function), 30 hours (with light turned on for 10 seconds and off for 20 seconds per cycle and in DC V function)
Dimension (WxHxD) 30x182x26.5 mm
Voltage (V) 4.199 V to 600 V, 4 ranges, Basic accuracy 50 - 500 Hz : +/- 2.3% rdg. +/- 8 dgt. (Average rectified) (AC)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 06 September 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pencil-style Pocket Digital Multimeter for General Electrical Maintenance, Testing and Hobbyists

The 3246-60 is a pencil-style digital multimeter for general electrical maintenance and testing, and includes a brilliant LED at the pen tip for a clear view of the measurement target.

CAT IV 300 V, CAT III 600 V
Feature
- Test lead and main unit in a single body
- Overload protection to 600 V at resistance or continuity functions
- LED light brightly illuminates test points

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan