Hioki Digital Insulation Tester (Pengukur Isolasi) IR4056-21 1unit

#Nomor SKU S003467848
Wishlist
Rp4.799.900
Persediaan

Spesifikasi Produk

Model Number IR4056-21
Unit 1unit
Rated Output Voltage (V) 50/125/250/500/1000 (DC)
Effective Maximum Indication Value (MΩ) 100/250/500/2000/4000
Response Time Approx. 0.8 second for PASS/FAIL decision (based on in-house testing)
Power Supply LR6 (AA) alkaline batteries x4, Continuous use: 20 hours (Comparator off, backlight off, 500 V range, no load); Number of measurements: 1000 times (at 5 s ON, 25 s OFF cycle, insulation measurement of lower limit resistance value to maintain nominal output voltage)
Dimension (WxHxD) (mm) 159x177x53
Voltage (V) 4.2 (0.001V resolution) to 1000 (1V resolution), 4 ranges (DC); 420 (0.1V resolution)/600 (1V resolution), 2 ranges, 50/60Hz (AC)
Output voltage (V) 50/125/250/500/1000
Resistance Range (ohm) 100/250/500/2000/4000
Accuracy ±2 % rdg. ±2 dgt. 0.200 - 10.00
Berat (Kg) 1.5
Tanggal Produk Terdaftar 06 September 2017
Terakhir Diperbaharui 29 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Most Popular Model Offering Reading Stability in Medium-speed Digital Format

Hioki insulation testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR4056 is a 5-range, 50V to 1000V
Feature
- 5-range testing voltage of 50 V/100 MΩ to 1000 V/4000 MΩ
- Stable & medium-speed digital readings, 0.8 second response time of PASS/ FAIL decisions
- Drop proof onto concrete from 1m (3.28 feet)
- Bright LED, luminous LCD, test lead with bright LED lamp

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan