Hioki Infrared Thermometer FT3700-20 1unit

#Nomor SKU S003467800
Wishlist
Rating:
100% of 100
(4)
Rp3.099.900
Persediaan

Spesifikasi Produk

Model Number FT3700-20
Unit 1unit
Measurement Temperature Range -60.0 to 550.0 degrees C (-76 to 1022 degress F), 0.1 degrees C resolution
Response Time 1 sec (90%)
Measurement Field Diameter Epsiolon = 0.10 to 1.00 (0.01 step)
Power Supply LR03 (AAA) alkaline battery x2, 150 mVA, Continuous use of 140 hours (With laser marker, backlight and buzzer are OFF)
Dimensions (WxHxD) (mm) 48x172x119
Measurement Wavelength (µm) 8 to 14
Detection Element Thermopile
Sighting Two-point laser marker Max 1mW (class 2), Red
Berat (Kg) 0.4
Tanggal Produk Terdaftar 06 September 2017
Terakhir Diperbaharui 29 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hioki FT3700-20 is a non-contact thermometer using infrared raysIt can surface temperature of an object by measuring the energy level of the infrared rays emitted from the object without touching it.
- Liquid crystal display with backlight
- Two-point laser marker beams
- Thermal emissivity setting function
- Display and sound alarm functions

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk