SMC Air Gripper MHZJ2-J16S 1pc

#Nomor SKU S003378908
Wishlist
Harga spesial Rp139.900 Harga normal Rp189.900
Persediaan
Diskon 26%
Promo

Spesifikasi Produk

Model Number MHZJ2-J16S
Unit 1pc
Series MHZJ
Port Size M3 x 0.5
Action Single acting (Normally open)
Bore Size (mm) 16
Number of Fingers 2 fingers
Cover With dust cover
Magnet Yes/No yes
Remarks Not applicable for in-vehicle, medical, and consumer industries
M Code 24078372
Berat (Kg) 0.2
Tanggal Produk Terdaftar 08 August 2017
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ 2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.

- Parallel air gripper with dust cover
- Bore sizes from 6mm to 25mm available
- Double acting or Single acting available
- Three dust cover types available
- Auto switch capable
Warning
Not applicable for in-vehicle, medical, and consumer industries

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan