SMC Solenoid Valve Vxd230 (Katup Solenoid) VXD230BA 1pc

#Nomor SKU S003328576
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number VXD230BA
Unit 1pc
Size A 8/10/15
Electrical Option None
Mounting Option None
Special Electrical Entry Direction Standard
Oil Free Not Compliant
Valve Type N.C.
Special Thread Rc, With One-Touch Fitting
M Code 57561962
Berat (Kg) 0.1
Tanggal Produk Terdaftar 31 July 2017
Terakhir Diperbaharui 17 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series VXD, pilot 2 port solenoid valve for air, gas, water and oil. VXD can be quickly disassembled and reassembled. Variations include, energized open (N.C) and energized closed (N.O) valve, solenoid coil (class B, class H), brass/BC6 or stainless steel body material and NBR, FPM, EPR seal materials.
Warning
Not applicable for in-vehicle, medical, and consumer industries.
Image on this page only as Representative Image, Please check the specifications of each model number, size and color for details.
Feature
Low Concentration Ozone Resistant And Applicable To Deionized Water(Seal Material: FKM) : Not Compliant

Dokumentasi Produk

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan