CRC Di-Electric Grease (Technician Grade) 5113 3.3oz 1pc
Rp409.900
Persediaan
Spesifikasi Produk
| Model Number | 5113 |
|---|---|
| Unit | 1pc |
| Net Fill | 3.3 Wt Oz (94g) |
| Flash Point Temperature (°F) | 572 |
| Flash Point (°C) | 300 |
| Working Temperature (°F) | -70 to 400 |
| Working Temperature (°C) | -56.7 to 204.4 |
| Plastic Safe | Safe on Most Plastics (Test Small Area) |
| Dielectric Strength (V/Mil) | 450 |
| Propellant | Nitrogen |
| NLGI Grade | 2 |
| Material Safety Data Sheet (MSDS) | MSDS Model S003315811 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 July 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TECHNICIAN GRADE DIELECTRIC GREASE, 3.3 WT OZ
SKU05113
Best New Packaging in the performance category at the 2015 AAPEX/SEMA Show! Simply turn the dial on the Select-A-Bead actuator to select the best bead width for your project.
A unique, non-curing compound used for sealing, protecting & electrical insulating. Improves electrical performance by reducing arcing & voltage drop. Also ideal for lubricating plastic & rubber. Improves electrical performance in adverse weather conditions. Patented finger-actuated delivery system for smooth, continuous coverage.
Applications :
Electrical connections, circuit breakers, contacts, spark plug boots, trailer connectors, HEI distributor, battery terminals, contacts, lubrication of plastic, rubber parts & o-rings
SKU05113
Best New Packaging in the performance category at the 2015 AAPEX/SEMA Show! Simply turn the dial on the Select-A-Bead actuator to select the best bead width for your project.
A unique, non-curing compound used for sealing, protecting & electrical insulating. Improves electrical performance by reducing arcing & voltage drop. Also ideal for lubricating plastic & rubber. Improves electrical performance in adverse weather conditions. Patented finger-actuated delivery system for smooth, continuous coverage.
Applications :
Electrical connections, circuit breakers, contacts, spark plug boots, trailer connectors, HEI distributor, battery terminals, contacts, lubrication of plastic, rubber parts & o-rings
Peringatan
Pengiriman hanya bisa dilakukan melalui jalur daratKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Di-Electric%20Grease%20(Technician%20Grade)/CRC%20Di-Electric%20Grease%20(Technician%20Grade)%205113%203_3oz%201pc/S003315811-1.jpg)