3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker) Yellow 3.4x4.2inch 1pack(2pcs)

#Nomor SKU S003315316
Wishlist
Rating:
100% of 100
(1)
Rp349.900
Persediaan

Spesifikasi Produk

Model Number 6003
Unit 1pack(2pcs)
Color Yellow
Size (inch) 3.4x4.2
Gas & Vapor Protection Type Organic Vapor/Acid Gas
Compatible With 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
Standards Approvals NIOSH
Connection Type Bayonet
Maintenance Free No
Particulate Protection Organic Vapor
Recommended Application Welding
Recommended Industry Transportation
Respirator Compatibility 3M Full Facepieces FF-400
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 July 2017
Terakhir Diperbaharui 07 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 3M™ Organic Vapor/Acid Gas Cartridge 6003 helps provide respiratory protection against certain organic vapors or acid gases.

The 3M™ Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities. This organic vapor and acid gas cartridge works with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders. The cartridge is NIOSH (National Institute for Occupational Safety and Health) approved for environments containing certain organic vapors and acid gases. This cartridge is not for use in environments that are immediately dangerous to life or health (IDLH). The cartridge has been assigned the color code “Yellow” in the NIOSH system. Breathing organic vapors or acid gases can pose a risk to your health. NIOSH, a Federal government regulatory agency, has tested and approved the 3M™ Organic Vapor/Acid Gas Cartridge 6003 to help reduce exposure to certain organic vapors and acid gases.
Peringatan
Item ini membutuhkan pengadaan (indent) terlebih dahulu, wajib melakukan konfirmasi melalui tim CS kami sebelum melakukan pemesanan.
Feature
- NIOSH approved for protection against certain organic vapors or acid gases
- Swept-back design allows an enhanced field of view and comfort
- Bayonet compatibility allows use with many 3M half and full facepiece designs
- Wide range of applications reduces inventory needs
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk