Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol) XB5AP31 Green 1N/O 1pc

#Nomor SKU S003303788
Wishlist
Rating:
100% of 100
(2)
Rp159.900
Persediaan

Spesifikasi Produk

Model Number XB5AP31
Unit 1pc
Height (mm) 42
Width (mm) 30
Depth (mm) 61
Kontak 1N/O
Color Green
Type Booted (IP66)
Modular Type Plastik
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 July 2017
Terakhir Diperbaharui 18 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony XB5, clear silicone booted modular green push button operates with a spring return / impulse mechanism and uses screw clamp terminals. This silicone booted push button provides a simple solution to comply with hygiene requirement in food, beverage industries as well as healthcare and pharmaceuticals. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk