MAXPOWER Mechanic Tool Set (Set Perkakas Mekanik) MK-002 1set(64pcs)

#Nomor SKU S003244111
Wishlist
Rp2.599.900
Persediaan

Spesifikasi Produk

Unit 1set(64pcs)
Type MK-002
Berat (Kg) 10.6
Tanggal Produk Terdaftar 07 July 2017
Terakhir Diperbaharui 27 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
set content;
Socket 1/2" Drive 6 Pt 8 mm
Socket 1/2" Drive 6 Pt 10 mm
Socket 1/2" Drive 6 Pt 12 mm
Socket 1/2" Drive 6 Pt 14 mm
Socket 1/2" Drive 6 Pt 17 mm
Socket 1/2" Drive 6 Pt 19 mm
Socket 1/2" Drive 6 Pt 21 mm
Socket 1/2" Drive 6 Pt 22 mm
Socket 1/2" Drive 6 Pt 23 mm
Socket 1/2" Drive 6 Pt 24 mm
Spark Plug Socket 1/2" 10 X 16 mm
Spark Plug Socket 1/2" mm
Sliding T Bar 1/2" X 10"
Rachet Wrench With Rubber Handle Wt33 1/2" X 10"
Snap Ring Plier 7" Is
Snap Ring Plier 7" Es
Extension Bar 1/2" x 5"
Diagonal Cutting Plier 6"
Long Nose Plier 6"
Combination Plier 8"
Adjustable Wrench Wb 03 Chrome 10"
Wooden Handle Claw Hammer 0,5 Lb/8 Oz
Wooden Handle Ball Pein Hammer 0,5 Lb
Double Open End Wrench 6x7 mm
Double Open End Wrench 8x10 mm
Double Open End Wrench 12x14 mm
Double Open End Wrench 17x19 mm
Double Open End Wrench 22 24 mm
75 degree offset box end wrench, 75Deg 6x7 mm
75 degree offset box end wrench, 75Deg 8 x 10 mm
75 degree offset box end wrench, 75Deg 12 X 14mm
75 degree offset box end wrench, 75Deg 17 19 mm
75 degree offset box end wrench, 75Deg 22 x 24 mm
Screwdriver Phillips Type-10255 Ph 1 x 75
Screwdriver Phillips Type-10255 Ph 2 X 100
Screwdriver Phillips Type-10255 Ph 3 X 200
Screwdriver Phillips Type-10255 Ph 2x 38
Screwdriver Slotted Type-10254 5 X 75
Screwdriver Slotted Type-10254 6 X 100
Screwdriver Slotted Type-10254 8 X 200
Screwdriver Slotted Type-10254 38
8 Pcs Impact Screwdriver
L Handle 1/2" x 10"
T-Type Wrench, Black 8mm
T-Type Wrench, Black 10 mm
T-Type Wrench, Black 12 mm
9 Pcs Short Arm Hex Key Set Wlhr-146, Satin
Anti Rust Lubricant Md60 229 MI
Tripping Type Tool Box 420x200x224mm

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan