monotaro Ear muff High Sound Insulation Type (Penutup Telinga) Red 1pc

#Nomor SKU S003237847
Wishlist
Rating:
100% of 100
(1)
Rp139.900
Persediaan

Spesifikasi Produk

Unit 1pc
Noise Reduction Rating 26dB (based on ANSI S3.19 standard)
Color Red
Dimensions (Width W x Height H) (mm) (Ear address) approx. 77 x 103
Material (ear pad) (Case) ABS, (Headband part) POM, Steel (Cushion part) PVC
Material (headband) ABS
Type Headband type
M Code 48620574
Berat (Kg) 0.2
Tanggal Produk Terdaftar 06 July 2017
Terakhir Diperbaharui 09 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high sound insulation type earmuff of Monotaro brand earmuffs.
Since the headband part is telescopic, it will be in a compact state when you carry it.
It feels good on your ears and gives you a comfortable fit.
Polishing, crushing work, road construction, etc.
* After use, wipe it off with a disinfectant such as ethanol and store it. Sufficient sound insulation performance cannot be obtained if the product is contaminated, solidified, or deteriorated due to dirt on the hands, ear stains, or oil.
* Do not place in front of fire. It may burn or deform.
* Do not store in a hot and humid place. It may be deformed or the accuracy may be reduced.
Warning
- After use please wipe clean with disinfectant such as ethanol etc. Those contaminated, solidified, deteriorated with hand dirt, ear scratch or oil can not obtain sufficient sound insulation performance.
Feature
It is a high sound insulation type ear muff of the Mono Taro brand ear muff.
Because the headband is telescopic, it is compact when you carry it.
Good ear contact and comfortable wearing feeling.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk