Muraki Mirco Air Grinder 111 1unit
Rp8.199.900
Persediaan
Spesifikasi Produk
| Model Number | 111 |
|---|---|
| Unit | 1unit |
| Maximum Rotation Speed | 25000/min |
| Air Supply Pressure | 0,4 to 0,7 Mpa |
| Chucking Width | 7x0,75 |
| Type | angled (120 degrees type for cup tools) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2017 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
GEM Air Grinders offer excellent torque performance, come with a grip-friendly, light body, and as a result help significantly to enhance the efficiency of deburring, chamfering, finishing, etc.
Available with straight or angled bodies (90 degrees and 120 degrees). A broad range of options is available including chucking widths of 2.34 mm, 3 mm, and 6 mm, VAR fixed 30-cup tool, and paper discs, etc., to suit the model and meet customer needs.
Energy-saving, environmentally-friendly models are also available, with air consumption reduced by 40 percent while maintaining torque.
Available with straight or angled bodies (90 degrees and 120 degrees). A broad range of options is available including chucking widths of 2.34 mm, 3 mm, and 6 mm, VAR fixed 30-cup tool, and paper discs, etc., to suit the model and meet customer needs.
Energy-saving, environmentally-friendly models are also available, with air consumption reduced by 40 percent while maintaining torque.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan