RIDGID SeekTech SR-60 Line Locator w/batteries 22163 1unit

#Nomor SKU S003191958
Wishlist
Rp119.999.900
Persediaan

Spesifikasi Produk

Model Number SR-60
Unit 1unit
Power Source 4 C-Cell batteries (included)
Battery Life Approximately 16 hours
Catalog Number 22163
Active Line Trace Frequencies (kHz) 0.128; 1; 8; 33; 51; 93; 200; 262
Berat (Kg) 2.5
Tanggal Produk Terdaftar 15 June 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SeekTech SR-60 has the largest display and widest frequency range for quickly and easily locating
underground cables and pipes in a variety of situations. Choose the SR-60 locator for fast, confident
locates even under tough locate conditions – including poor conductors, poor soil conditions, and poor
grounding.
Feature
- Mapping display shows the utility’s estimated position, direction and depth.
- Omnidirectional antenna array captures the complete signal field for greater speed and accuracy.
- Gradient antennas provide left/right guidance and help evaluate signal shape.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan