RIDGID Penyedot Debu Basah dan Kering (Penyedot Debu) WD1255ND 45L 1unit

#Nomor SKU S003190050
Wishlist
Rating:
100% of 100
(1)
Rp7.199.900
Persediaan

Spesifikasi Produk

Model Number WD1255ND
Unit 1unit
Accessories 2 wands, utility nozzle, wet nozzle, car nozzle, dusting brust and diffuser
Filter Type Included VF4000, standard filter
Hose Includes 64 mm x 2.1 m Dual Flex Locking hose
Cord Cable (m) 4.5
Power (W) 1050
Capacity (L) 45
Drain Yes
Voltage (V) 230 IEC Compliant
Catalog Number -
Size (L) 45
Capacity (gal) 12
Berat (Kg) 6.5
Tanggal Produk Terdaftar 14 June 2017
Terakhir Diperbaharui 16 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RIDGID Model WD1255ND wet/dry vacuum is a large volume 12-gallon unit that delivers powerful suction. Built for tough messes, this model features an oversized drain for quick water removal. It features the rugged construction and durability that all RIDGID tools are known for.
Feature
Powerful 1050W Motor - High performance wet/dry vacuum.
Polypropylene Drum Construction - Rugged construction of durable material that resists kinks, tears, scratches, and dents.
Longer Motor Life - Durable, long-lasting motor
Accessory Storage - Storage on the caster feet keep accessories organized and close by for easy access.
360° Caster Wheels - Provides increased maneuverability when using the vacuum.
Cord-Wrap/Large Handle - Large carry handle provides an area for the storage of the 4.5m power cord.
45 Litre / 12 Gallon Drum - Cleans up large spills & messes at work-sites and busy shops.
64 mm x 2.1 m Dual-Flex Tug-a-Long Locking Hose - The ultra-flexible hose locks into your vacuum, so it won’t pull loose during use. The added Dual-Flex to each end of the hose allows it to bend up to 180° without losing airflow. 64 mm opening allows for more suction than smaller hoses.
Blowing Capacity - Lock your hose into the blower port to use your vacuum as a leaf blower.
Large Drain - Located to lowest point of drum for emptying of water.
Qwik Lock Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
Includes - Vacuum, owner's manual, 2 extension wands, 64 mm x 2.1 m Dual-Flex Tug-a-Long Locking Hose, utility nozzle, crevice/blowing tool, wet nozzle, dusting brush, muffler/diffuser, and standard filter.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk