Autonics Digital Panel Meters High Performance Type MP5W Series MP5W-4N 1unit

#Nomor SKU S003183250
Wishlist
Rating:
100% of 100
(1)
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number MP5W-4N
Unit 1unit
Display Method 5 digit 7-segment LED
Character Height 14 mm
Display Range -19999 to 99999
Measurement 16 operation modes
Input Method Voltage input (PNP), No-voltage input (NPN)
Power Supply 100-240 VAC
External Power Supply Max.12VDC 80mA
Main Output (Comparative Value) Indicator
Dimension (WxHxL) 96x48x100 mm
Berat (Kg) 0.4
Tanggal Produk Terdaftar 18 May 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings. *Select features of the MP5S/MP5Y/MP5W series have been upgraded. Please refer to the specifications table for upgrade details.The MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings. *Select features of the MP5S/MP5Y/MP5W series have been upgraded. Please refer to the specifications table for upgrade details.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Warning
Hysteresis: Setting range will vary depending on the decimal point.
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk