WEBSTER Duplex Webbing Sling (5 Ton) (Tali Angkat / Sling Sabuk) 5inch x 10 M x 5 Ton 1pc

#Nomor SKU S003172445
Wishlist
Rp959.900
Persediaan

Spesifikasi Produk

Unit 1pc
Width (inch) 5
Length (m) 10
Working Load Limit (t) 5
Width (mm) 127
Berat (Kg) 1.9
Tanggal Produk Terdaftar 09 May 2017
Terakhir Diperbaharui 27 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Webster is the line of industrial webbing sling products manufactured in South Korea. Webster has a safety factor of 6:1 according to valid EN Standard 1492 whichis not only competitive in quality, but also comes with a true value for money. All of Webster Webbing Sling products are also ready and available for direct use, with features such as: special webbing coating, better anti-abrasive and anti-cutting quality, easy to manuever and smooth surface access.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan