Fuji Electric Auxiliary Contact Block (Blok Kontak Bantu) SZ-A22 1unit

#Nomor SKU S003163023
Wishlist
Rp179.900
Persediaan

Spesifikasi Produk

Model Number SZ-A22
Unit 1unit
Applicable Used With SC-03 to SC-N3 SH-6
Mounting Type Front Mounting (Bifurcated)
Auxiliary Contact Arragment 2NO+2NC
Berat (Kg) 0.1
Tanggal Produk Terdaftar 03 May 2017
Terakhir Diperbaharui 17 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Easy attaching of auxiliary contact block
This contact block can be attached to magnetic motor starter and contactor with a snap-on fitting. Auxiliary contacts can be added easily at site. When a front mounting block is used, there is no need to enlarge contactor installation space. This helps to make the control panel smaller.
- Bifurcated contact is standard
High reliable bifurcated contact makes it possible to input directly to electronic control circuits like programmable logic controllers.
- Auxiliary contact block with single button contacts is also available.
- Terminal number conforms to IEC standard
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan