NITTO Surface Protector Sheet SPV-202 White 300mm 1roll
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | SPV-202 |
|---|---|
| Unit | 1roll |
| Material | Base material:Polyvinyl chloride, Adhesive:Rubber type |
| Color | White |
| Width (mm) | 300 |
| Length (m) | 50 |
| Thickness (mm) | 0.12 |
| Adhesive Strength (N/10mm) | 1.5 |
| Purpose of Use | Protection during processing of metal plates such as stainless steel and aluminum, precoated sheet steel, decorative plate, plastic sheet, nameplate, aluminum sash etc. |
| M Code | 89629267 |
| Berat (Kg) | 2.2 |
| Tanggal Produk Terdaftar | 21 April 2017 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
- Because of the special adhesive layer, there is no residue on the target object.- Lead-free type.- Since it is a strong adhesion type, suitable for severe machining, such as cutting of aluminum.
Feature
Since it has special adhesive layer, it does not leave adhesive residue on target.
It is of de-lead type.
It is of strong adhesive type and hence is optimum for the severe processing such as aluminum cutting process.
Usage
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan