NITTO Acetate-Based Adhesive Tape For Electric Insulation 51920 Black 1roll

#Nomor SKU S003092156
Wishlist
Rp219.900
Persediaan

Spesifikasi Produk

Model Number 51920
Unit 1roll
Material Base material:Acetate Cross, Adhesive:Acrylic type
Color Black
Width (mm) 19
Length (m) 20
Thickness (mm) 0.23
Adhesive Strength 2.7N/10mm
Tensile Strength 67.4N/10mm
Working Temperature Range -10 to 105degrees
M Code 39539981
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 08 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application :
- For class A electrical insulation.
- For bundling home appliances and in-vehicle harnesses.
- For winding transformers, coils, etc., for exterior use.
- For bundling when performing varnish and wax treatment.
Feature
- It is used for insulation of electrical and electronic equipment, insulation protection of wire harnesses, and binding.
- It is flexible and ideal for bundling uneven wires.
- Excellent corrosion resistance.
- Excellent workability.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan