Nirei Industry Lakban Super Amazing MC50W-50PET White 1roll

#Nomor SKU S003089835
Wishlist
Harga spesial Rp199.900 Harga normal Rp449.900
Persediaan
Diskon 55%
Promo

Spesifikasi Produk

Model Number MC50W-50PET
Unit 1roll
Material Base material: PET, adhesive: rubber
Width (mm) 50
Thickness (mm) 0.038
Color White
Weight (g) 180
Length (m) 50
Tape Width (mm) 50
Tape Length (m) 50
M Code 48897895
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 April 2017
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For bundling pipes, square bars and long cables.
- It can be used for various binding scenes depending on the idea, such as various packaging, subdivision work, and prevention of collapse.
Warning
On behalf of adhesive product by tapes lie on top of each other, wind it more than 2 rounds. Not recommended to use it for butt seam.
Feature
- Bundling heavy objects is now possible by changing the base material and thickness. (Base material: PET / thickness: 38?) The tapes adhere to each other, but not to other objects.
- You can write on the surface of the tape.
- Very strong against water.
- There is almost no elongation even if the tape is pulled.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan